Skip Content
GA24XT-S BW GAS ALERT CLIP EXTREME2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GA24XT-S BW GAS ALERT CLIP EXTREME2

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTGA24XT-S
  • Mfr. Model # GA24XT-S
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Battery Type Non-Replaceable Lithium
  • Depth 2"
  • Features Single Button, Water, Dust Resistant
  • Gas Type SO2
  • Includes Sensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
  • Height 3.2"
  • Width 1.1"
  • Alarm Setting Low 5 ppm, High 10 ppm
  • Resolution 1 ppm
  • Display LCD
  • Item Single Gas Detector
  • Interchangeable Sensors No
  • Operating Temp. Range -22 Degrees F - 122 Degrees F, -30 Degrees C - 50 Degrees C
  • Battery Life 24 mo.
  • Alarm Type Audible, Visual and Vibrating
  • Detects Sulfur Dioxide
  • Standards Class I, Div. 1, Gr. A,B,C,D
  • Sensor Range 0 - 100 ppm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list