G60 L2 PU KNUCKLE CTD GLOV, 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

G60 L2 PU KNUCKLE CTD GLOV, 11

JACKSON SAFETY

Web Price : $10.12 / PAIR

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38646
  • Mfr. Model # 38646
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Metal Fabrication, Glass Handling, Automotive Assembly, Stamping and Assembly
  • Colour Yellow/Gray
  • Gauge 15
  • Item Cut Resistant Glove
  • Weight 0.06 lbs.
  • Cuff Hemmed
  • Standards ANSI/EN 388 Level 2 Cut Resistance
  • Back Material Kevlar(R)
  • ANSI/ISEA Cut Level 2
  • Palm Material Polyurethane
  • Stitching Material Kevlar(R)
  • Thumb Style Full
  • Finger Material Dyneema(R) Fiber with Polyurethane Coating
  • Finger Style Full Finger
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • Glove Size 2X-Large
  • Suggested Use Environment Oily
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 10-1/4"
  • Glove Coating Material Polyurethane
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list