G60 ANSI L2 PU COATED CUT RES GLO,9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

G60 ANSI L2 PU COATED CUT RES GLO,9

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38691
  • Mfr. Model # 38691
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Black and White
  • Item Cut Glove,Level 3,L,PK12
  • Application Metal Fabrication, Glass Handling, Automotive Assembly, Stamping and Assembly
  • Cuff Knit
  • Weight 0.14 lbs.
  • Standards ANSI Level 2/EN388 Level 3 Cut Resistance , EN388 4343 , EN420 2003
  • Palm Material Polyurethane
  • Back Material Dyneema(R) Yarn with Nylon and Lycra(R) Fiber
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Full
  • ANSI Puncture Newtons 100
  • ANSI Abrasion Cycles 8000
  • ANSI Cut Grams 686
  • Finger Material Dyneema(R) Yarn with Nylon and Lycra(R) Fiber, Polyurethane Coating
  • Finger Style Full
  • Puncture Resistant 3
  • Abrasion Resistant Level 3
  • Knuckle Padding Material HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list