Skip Content
G6 SC BAY 14V .63A 6CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G6 SC BAY 14V .63A 6CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLR6
  • Mfr. Model # 2FLR6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Auto, 2-filaments, heavy-duty. S.C. bay base. G6 bulb. Voltage 14.0. Design watts/amps 0.63 A. Rated average life 1,000 hours. Maximum overall length 1.44. Trade no. 631. Package quantity 10.

Technical Specs

  • Bulb Shape G6
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Average Bulb Life 1,000 hr.
  • Watts 8.8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Trade Number 631
  • Bulb Amps 630 mA
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 75
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List