Skip Content
G6 SC BAY 13.5V .59A 4CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G6 SC BAY 13.5V .59A 4CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLV5
  • Mfr. Model # 2FLV5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3022
  • Shipping Weight 1.0 lbs

Product Details

Auto, truck marker, heavy-duty. S.C.bay base. G6 bulb. Voltage 13.5. Design watts/amps 0.59 A. Rated average life 5,000 hours. Maximum overall length 1.44. Trade no. 1155. Package quantity 10.

Technical Specs

  • Trade Number 1155
  • Voltage 13.5
  • Bulb Shape G6
  • Watts 8.0
  • Bulb Amps 590 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 5,000 hr.
  • Item Miniature Incandescent Bulb
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Primary Application General Purpose
  • Lumens 50
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list