Skip Content
G6 DC BAY 13V .58A 6CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G6 DC BAY 13V .58A 6CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLZ4
  • Mfr. Model # 2FLZ4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3020
  • Shipping Weight 1.0 lbs

Product Details

Auto, marine. D.C. bay base. G6 bulb. Voltage 13.0. Design watts/amps 0.58 A. Rated average life 750 hours. Maximum overall length 1.44 inches. Trade no. 90. Package quantity 10.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape G6
  • Trade Number 90
  • Voltage 13.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Watts 7.5
  • Bulb Amps 577 mA
  • Average Bulb Life 750 hr.
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 75
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list