Skip Content
G6 DC BAY 13.5V .59A 4CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G6 DC BAY 13.5V .59A 4CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMG8
  • Mfr. Model # 2FMG8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3020
  • Shipping Weight 1.0 lbs

Product Details

Auto, marine. D.C. bay base. G6 bulb. Voltage 13.5. Design watts/amps 0.59 A. Design watts/amps 0.59A. Rated average life 5,000 hours. Maximum overall length 1.44 inches. Trade no. 68. Package quantity 10.

Technical Specs

  • Trade Number 68
  • Voltage 13.5
  • Bulb Shape G6
  • Item Miniature Incandescent Bulb
  • Watts 8.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Bulb Amps 590 mA
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-7/16"
  • Bulb Type Miniature
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Primary Application General Purpose
  • Lumens 50
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List