Skip Content
G40 SMOOTH NITRILE COATED, XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

G40 SMOOTH NITRILE COATED, XXL

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38432
  • Mfr. Model # 38432
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Small Parts Handling, Auto Assembly, Material Handling, Warehousing/Shipping/Delivery, General Maintenance
  • Item Coated Glove
  • Colour Black
  • Cuff Hemmed
  • Lining Knit Nylon
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Full
  • Standards EN 388

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list