Skip Content
G40 SMOOTH NITRILE COATED, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G40 SMOOTH NITRILE COATED, XL

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38431
  • Mfr. Model # 38431
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Item Coated Gloves
  • Cuff Knit
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 3
  • Resists Abrasion, Cut, Tear, Puncture Resistance
  • Standards EN 388:2003, EN 420:2003, 89/686/EEC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list