G40 SMOOTH NITRILE COATED, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

G40 SMOOTH NITRILE COATED, L

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38430
  • Mfr. Model # 38430
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application General Purpose
  • Cuff Knit
  • Item Coated Gloves
  • Colour Black
  • ANSI/ISEA Cut Level 1
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Straight
  • Standards EN 388:2003, EN 420:2003, 89/686/EEC
  • Resists Abrasion, Cut, Tear, Puncture Resistance

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list