Skip Content
G4 1/2 M BAY 28V .17A 2CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G4 1/2 M BAY 28V .17A 2CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLY4
  • Mfr. Model # 2FLY4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Instrument. Mini bay base. G4-1/2 bulb. Voltage 28.0. Design watts/amps 0.17 A. Rated average life 5,000 hours. Maximum overall length 1.07 inches. Trade no. 456. Package quantity 10.

Technical Specs

  • Bulb Shape G4-1/2
  • Item Miniature Incandescent Bulb
  • Trade Number 456
  • Voltage 28.0
  • Watts 4.8
  • Light Color Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Amps 171 mA
  • Bulb Type Miniature
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Primary Application Instrument
  • Lumens 25
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List