Skip Content
G4 1/2 M BAY 14V .27A 2CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G4 1/2 M BAY 14V .27A 2CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLZ9
  • Mfr. Model # 2FLZ9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto, truck marker. Mini bay base. G4-1/2 bulb. Voltage 14.0. Design watts/amps 0.27 A. Rated average life 2,000 hours. Maximum overall length 1.07 inches. Trade no. 1895. Package quantity 10.

Technical Specs

  • Bulb Shape G4-1/2
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Trade Number 1895
  • Average Bulb Life 2,000 hr.
  • Watts 4.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Amps 270 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 25
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 19/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list