Skip Content
G3 BLUE SHOWER MAINTENANCE CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

G3 BLUE SHOWER MAINTENANCE CLEANER

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY1630-16S
  • Mfr. Model # 1630-16S
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Product Details

G3 blue shower maintenance cleaner, 368 mL aerosol. All-in-one degreaser and contact cleaner. Rapid evaporation. Low toxicity compared to TCE, nPB, and Perc. Safe on most plastics. Non-ozone depleting.

Technical Specs

  • Size 368 mL Aerosol
  • Fragrance Unscented
  • Cleaner Container Size 368mL
  • Cleaner Container Type Aerosol Can
  • Cleaner Item Cleaner/Degreaser

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List