Skip Content
G3 1/2 M BAY 28V .17A 3.5CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G3 1/2 M BAY 28V .17A 3.5CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMC4
  • Mfr. Model # 2FMC4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Aircraft. Mini bay base. G3-1/2 bulb. Voltage 28.0. Design watts/amps 0.17 A. Rated average life 500 hours. Maximum overall length 0.94 inches. Trade no. 356. Package quantity 10.

Technical Specs

  • Bulb Shape G3-1/2
  • Trade Number 356
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 4.8
  • Voltage 28.0
  • Light Color Clear
  • Bulb Amps 170 mA
  • Item Miniature Incandescent Bulb
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 15/16"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 44
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 7/16"
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List