Skip Content
G2 LED TURTLEBACK HIGH COUNT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

G2 LED TURTLEBACK HIGH COUNT AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG2103
  • Mfr. Model # G2103
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Depth 1-1/2"
  • Item Clearance Marker Lamp
  • Length 5-7/8"
  • Material Polycarbonate/Acrylic
  • Width 2"
  • Lamp Type LED
  • Mounting Type Surface
  • Volt Bulb 12
  • Termination Type Hardwired
  • Used For Replacement
  • Shape Rectangle
  • Number of Bulbs 10
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.12A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list