Skip Content
G2 LED SQUARE HIGH COUNT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

G2 LED SQUARE HIGH COUNT AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG4603
  • Mfr. Model # G4603
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.19 lbs

Product Details

Square corner high count 13-diode LED marker lamp with a molded snap-ring. Bullet-proof potted circuit board for total protection against moisture and vibration. Field replaceable lens. Blunt-cut, hardware termination.

Technical Specs

  • Colour Yellow
  • Depth 1-1/8"
  • Length 4"
  • Item Lamp Only, Polycarbonate Lens, Yellow
  • Type 13 Diode
  • Material Polycarbonate/Acrylic
  • Width 2"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Volt Bulb 12
  • Termination Type Hardwired
  • Used For Replacement
  • Number of Bulbs 13
  • Current Rating 0.15 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list