Skip Content
G2 LED 2.5 HIGH COUNT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

G2 LED 2.5 HIGH COUNT RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG1032
  • Mfr. Model # G1032
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.08 lbs

Product Details

High count LED marker lamp, 2-1/2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout. Fits all popular mountings and grommets.

Technical Specs

  • Colour Red
  • Depth 2-1/2"
  • Includes Optic Lens
  • Item Lamp Only, Polycarbonate Lens, Red
  • Fits All Popular Mountings and Grommets
  • Type 13 Diode, LED Lamps
  • Lamp Type LED
  • Material Polycarbonate
  • Volt Bulb 12
  • Shape Round
  • Used For Replacement
  • Current Rating 0.15 A
  • Diameter 2-1/2"
  • Termination Type Pigtail
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list