G2 LED 19 SERIES HIGH COUNT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

G2 LED 19 SERIES HIGH COUNT RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG1902
  • Mfr. Model # G1902
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.065 lbs

Product Details

U.S. 19 series, high count 3-diode LED marker lamp with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout.

Technical Specs

  • Colour Red
  • Depth 7/8"
  • Item Lamp Only, Polycarbonate Lens, Red
  • Length 3-13/16"
  • Width 1-3/16"
  • Lamp Type LED
  • Shape Rectangle
  • Termination Type Pigtail
  • Number of Bulbs 3
  • Material Polycarbonate
  • Fits Popular Mountings and Grommets
  • Type 3 Diode
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps
  • Used For Replacement
  • Current Rating 0.06A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list