G2 LED 19 SERIES H/CNT AM CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

G2 LED 19 SERIES H/CNT AM CLR LENS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG1913
  • Mfr. Model # G1913
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Lamp
  • Colour Yellow
  • Depth 7/8"
  • Length 3-51/64"
  • Material Polycarbonate
  • Type Clear Lens, 3 Diode
  • Width 1-3/16"
  • Fits Popular Mountings and Grommets
  • Lamp Type LED
  • Mounting Type Grommet
  • Volt Bulb 12
  • Shape Rectangle
  • Used For Replacement
  • Current Rating .06A
  • Termination Type Pigtail
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list