Discontinued with Replacement
G2 DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

G2 DIE GRINDER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGG2H180RG4
  • Mfr. Model # G2H180RG4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
G1 DIE GRINDER, 1/4IN COLLET

Your Price: NA

Product Details

G-series horizontal angle grinder, 18,000 RPM. 1/4 inch collet size. Rear exhaust. Manufactured to meet the most demanding industrial applications, G-Series grinders deliver more power and precision for enhanced performance. Ergonomic design makes for a more comfortable, easier to use tool. Low noise and vibration. D-shaped handles fit better in operators hand.

Technical Specs

  • Includes (2) Collet Wrenches
  • HP 0.8
  • Bearing Type Ball
  • Item Air Die Grinder
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 7-3/8"
  • Collet 1/4"
  • Throttle Lever
  • Handle Material Composite
  • CFM @ Full Load 36.0
  • Variable Speed No
  • Free Speed 18,000 RPM
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Grinder Type Straight
  • Average CFM @ 15 Second Run Time 9.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list