G2 ANGLE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

G2 ANGLE GRINDER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGG2A120RP64
  • Mfr. Model # G2A120RP64
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

G-Series angle grinder, 12,000 RPM. Rear exhaust. Manufactured to meet the most demanding industrial applications, G-Series grinders deliver more power and precision for enhanced performance. Ergonomic design makes for a more comfortable, easier to use tool. Low noise and vibration. D-shaped handles fit better in operators hand.

Technical Specs

  • HP 0.8
  • Includes Wheel Guard, Flange, Nut and Wheel Nut Wrenches
  • Item Air Angle Grinder
  • Duty Industrial
  • Exhaust Rear
  • Throttle Lever
  • Overall Length 7-3/4"
  • Lock Safety
  • Handle Material Composite
  • Variable Speed No
  • CFM @ Full Load 36.0
  • Wheel Dia. 4"
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Spindle Size 3/8"-24
  • Min. Hose Size 3/8"
  • Grinder Type Type 27
  • Air Inlet 1/4" NPT
  • Average CFM @ 15 Second Run Time 9.00

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list