Skip Content
G10 FLEX BLUE NITRILE GLOV XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G10 FLEX BLUE NITRILE GLOV XS

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38518
  • Mfr. Model # 38518
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Blue
  • Item Disposable Gloves
  • Application Food Handling, Precision Electronic Assembly, Painting, Manufacturing, Automotive, Small Parts Handling
  • Material Nitrile
  • Length 9.5"
  • Size X-Small
  • Cuff Beaded
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Special Features Ambidextrous
  • Palm Thickness 2.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size X-Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list