Skip Content
G10 FLEX BLUE NITRILE GLOV XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G10 FLEX BLUE NITRILE GLOV XL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38522
  • Mfr. Model # 38522
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Application Food Handling, Precision Electronic Assembly, Painting, Manufacturing, Automotive, Small Parts Handling
  • Length 9.5"
  • Item Disposable Gloves
  • Material Nitrile
  • Special Features Ambidextrous
  • Sold As Box of 100
  • Cuff Beaded
  • Size X-Large
  • Powdered/Powder Free Powder Free
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Glove Size X-Large
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list