G10 FLEX BLUE NITRILE GLOV M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

G10 FLEX BLUE NITRILE GLOV M

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB38520
  • Mfr. Model # 38520
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Application Food Handling, Precision Electronic Assembly, Painting, Manufacturing, Automotive, Small Parts Handling
  • Colour Blue
  • Item Disposable Gloves
  • Material Nitrile
  • Length 9.5"
  • Size Medium
  • Cuff Beaded
  • Special Features Ambidextrous
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Palm Thickness 2.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list