!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR DIE GRINDER,STRAIGHT,25,000 RPM

AIR DIE GRINDER,STRAIGHT,25,000 RPM

INGERSOLL RAND

AIR DIE GRINDER,STRAIGHT,25,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DIE GRINDER,STRAIGHT,25,000 RPM

AIR DIE GRINDER,STRAIGHT,25,000 RPM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $856.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRGG1H250RG4
  • Mfr. Model # G1H250RG4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2351
  • Shipping Weight 2.5 lbs

Product Details

Horizontal grinder, 25,000 RPM. 1/4 inch collet size. Rear exhaust. Manufactured to meet the most demanding industrial applications, G-Series grinders deliver more power and precision for enhanced performance. Ergonomic design makes for a more comfortable, easier to use tool. Low noise and vibration. D-shaped handles fit better in operators hand.

Technical Specs

  • Item Die Grinder
  • Horsepower 0.4 hp
  • Grinder Orientation Straight
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Tool Style Straight
  • Includes (2) Collet Wrenches
  • Safety Stop Mechanisms Not Applicable
  • Switch Location Top
  • Tether Style Not Tether Capable
  • Vibration Level 2.5 m/sq sec
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 25,000 RPM
  • Handle Material Composite
  • Application Cleaning Rough Castings, Cleaning Up Welds, Deburring Parts, Finishing Tasks, Ideal for Light Material Removal
  • Standards ISO 28927, ISO15744
  • Tool Weight 0.9 lb
  • Duty Heavy Duty
  • Collet Size 1/4 in
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 25,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Grip Style Barrel Grip
  • Safety Features Locking Throttle Lever
  • Switch Type Safety Lever
  • Anti-Vibration Technology Yes
  • Power Source Air Powered
  • Air Consumption 20 cfm
  • Min. Hose Size 3/8 in
  • Bearing Type Ball
  • Overall Length 6 1/8 in
  • Features Ergonomic Body, One-nut Access for All Motor Servicing
  • Series G1 Series
  • Tool Brand Ingersoll Rand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list