Skip Content
G-SERIES BACKUP CAMERA SYSTEM-DODGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

G-SERIES BACKUP CAMERA SYSTEM-DODGE

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082551
  • Mfr. Model # RVS082551
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Power Required 12 - 24 VDC +/-10%
  • Includes CameraMirror Monitor66 ft. Camera CableRemote ControlPower Harness
  • Monitor Size 4-1/4"
  • Item Rear View Camera System
  • Camera Type MT9V136
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • IP Rating 68
  • Viewing Angle 170 Degrees
  • Impact Rating Camera: 8GMonitor: 5G
  • Monitor Type TFT LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list