Food Service Rack,800 lb,18",50",67-1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Food Service Rack,800 lb,18",50",67-1/8"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9G80
  • Mfr. Model # 9G80
  • UNSPSC # 23181801
  • CATALOGUE PAGE # 1689
  • Shipping Weight 74.956 lbs

Product Details

Mobile rack. Chrome. 18 in. x 50 in. x 67.2 in. Maximizes your storage capacity. Shelves have safety positioning locators to securely store and transport bins.

Technical Specs

  • Caster Dia. 5"
  • Colour Chrome
  • Item Mobile Food Service Rack
  • Overall Height 67-1/8"
  • Number of Shelves 1
  • Load Capacity 800 lbs.
  • Overall Length 18"
  • Overall Width 50"
  • Caster Type Swivel
  • Capacity per Shelf 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list