Skip Content
Folding/Stacked Chair Cart,67x22x43 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Folding/Stacked Chair Cart,67x22x43

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30E999
  • Mfr. Model # 30E999
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Finish Powder Coated
  • Item Folding/Stacked Chair Cart
  • Number of Casters 4
  • Load Capacity 300 lbs.
  • Frame Colour Gray
  • Overall Length 67"
  • Overall Width 22"
  • Overall Height 41-1/2"
  • Frame Material Steel
  • Caster Material Rubber
  • Caster Width 3/4"
  • Caster Type (2) Swivel and (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list