Folding/Stacked Chair Cart,51x22x43 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Folding/Stacked Chair Cart,51x22x43

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30E998
  • Mfr. Model # 30E998
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 4"
  • Number of Casters 4
  • Load Capacity 300 lbs.
  • Frame Colour Gray
  • Item Folding/Stacked Chair Cart
  • Overall Height 41-1/2"
  • Overall Length 51"
  • Overall Width 22"
  • Caster Type (2) Swivel and (2) Rigid
  • Frame Material Steel
  • Caster Material Rubber
  • Caster Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list