Folding Hand Truck,Load Cap 250 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Folding Hand Truck,Load Cap 250 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y289
  • Mfr. Model # 20Y289
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Finish Steel/Plastic
  • Colour Black
  • Includes Bungee Cord
  • Item Folding Hand Truck
  • Overall Depth 20-1/2"
  • Load Capacity 250 lbs.
  • Overall Height 42-1/2"
  • Wheel Bearings Plain
  • Wheel Type Solid
  • Material Steel
  • Overall Width 19-1/2"
  • Wheel Material Rubber
  • Folded Height 33"
  • Wheel Diameter 7"
  • Folded Width 19"
  • Wheel Width 1-1/2"
  • Folded Depth 2-1/2"
  • Hand Truck Handle Type Continuous Frame
  • Noseplate Depth 14"
  • Noseplate Width 19"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list