Folding Hand Truck,220 lbs.,Aluminum close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Folding Hand Truck,220 lbs.,Aluminum

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHTF200L
  • Mfr. Model # HTF200L
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.46 lbs

Product Details

Folds for easy storage. Rubber tread tires. Quick set-up. Simply push down nose plate and extend handle.

Technical Specs

  • Colour Black
  • Item Folding Hand Truck
  • Material Aluminium
  • Load Capacity 220 lbs.
  • Wheel Material Rubber
  • Wheel Diameter 7"
  • Noseplate Width 20"
  • Noseplate Depth 14"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list