!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Folding Hand Truck,200 lb.

Folding Hand Truck,200 lb.

WESCO

Folding Hand Truck,200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Folding Hand Truck,200 lb.

Folding Hand Truck,200 lb.

WESCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WESCT401
  • Mfr. Model # CT401
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

Steel collaps-a-truck. All welded steel construction. Collapses for convenient storage and portability. Solid polyolefin wheels (14 in. W x 6 in. D). Includes folding nose and foldable nose extension (14 in. W x 10.5 in. D).

Technical Specs

  • Item Folding Hand Truck
  • Overall Height 43-3/4"
  • Overall Depth 12-1/2"
  • Folded Width 18"
  • Handle Type Single Grip
  • Nose Plate Width 14"
  • Colour Blue
  • Load Capacity 200 lbs.
  • Overall Width 12"
  • Folded Height 23-3/4"
  • Folded Depth 7"
  • Nose Plate Depth 6"
  • Wheel Type Mold-On
  • Wheel Width 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list