Folding Hand Truck,200 lb.Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Folding Hand Truck,200 lb.Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WKT2
  • Mfr. Model # 9WKT2
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Finish Aluminum
  • Item Folding Hand Truck
  • Colour Silver
  • Material Aluminum
  • Overall Height 43"
  • Overall Depth 20-1/2"
  • Wheel Type Solid
  • Overall Width 18"
  • Load Capacity 200 lbs.
  • Folded Height 18"
  • Wheel Diameter 8"
  • Folded Width 18"
  • Wheel Width 1-3/4"
  • Wheel Material Plastic
  • Noseplate Width 14"
  • Noseplate Depth 6"
  • Folded Depth 43"
  • Hand Truck Handle Type Single Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list