Skip Content
Folding Hand Truck,175 lb.Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Folding Hand Truck,175 lb.Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NXC7
  • Mfr. Model # 2NXC7
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Colour Silver/Black
  • Finish Powder Coated
  • Includes Bungee
  • Material Aluminum/Polypropylene
  • Item Folding Hand Truck
  • Load Capacity 175 lbs.
  • Overall Depth 16-1/4"
  • Overall Height 39"
  • Wheel Bearings 5"
  • Overall Width 15-1/2"
  • Wheel Material Rubber
  • Wheel Type Rubber
  • Wheel Diameter 5"
  • Folded Height 25"
  • Wheel Width 1"
  • Folded Depth 2-1/4"
  • Folded Width 15-1/2"
  • Noseplate Depth 11"
  • Noseplate Width 15-1/4"
  • Hand Truck Handle Type Continuous Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list