Skip Content
Folding Hand Truck,175 lb.Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Folding Hand Truck,175 lb.Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NXC6
  • Mfr. Model # 2NXC6
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Silver/Black
  • Includes Bungee
  • Item Folding Hand Truck
  • Overall Depth 16-1/2"
  • Material Steel/Polypropylene
  • Load Capacity 175 lbs.
  • Overall Width 15-1/2"
  • Overall Height 38-3/4"
  • Wheel Type Rubber
  • Wheel Bearings 5"
  • Wheel Diameter 5"
  • Wheel Material Rubber
  • Folded Height 27-5/8"
  • Folded Width 15-1/2"
  • Noseplate Width 15"
  • Wheel Width 1-3/8"
  • Folded Depth 2-1/8"
  • Hand Truck Handle Type Continuous Frame
  • Noseplate Depth 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list