Skip Content
Folding Chair Cart,77x19-7/32,32 Chairs close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Folding Chair Cart,77x19-7/32,32 Chairs

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W076
  • Mfr. Model # 3W076
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2145
  • Shipping Weight 69.0 lbs

Product Details

Folding Chair Cart, Load Capacity 300 lb., Overall Length 77 In., Overall Width 19-7/32 In., Overall Height 41-21/32 In., Holds 24 to 32 Chairs, Caster Type (4) Swivel, Handles Fixed Bar, Frame Material Steel, Number of Casters 4, Caster Material Polyurethane, Caster Dia. 4 In.

Technical Specs

  • Caster Dia. 4"
  • Finish Powder Coated
  • Item Folding Chair Cart
  • Number of Casters 4
  • Frame Colour Black
  • Overall Height 41-21/32"
  • Overall Length 77"
  • Load Capacity 300 lbs.
  • Overall Width 19-7/32"
  • Caster Type (4) Swivel
  • Frame Material Steel
  • Caster Material Polyurethane
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list