Fold Down Snack Truck,80-200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Fold Down Snack Truck,80-200 lb.

B & P MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPK4
  • Mfr. Model # 5EPK4
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Colour Silver
  • Finish Polished
  • Includes Folding Nose
  • For Use With Material Handling
  • Item Fold Down Snack Truck
  • Material Aluminum
  • Overall Depth 16"
  • Overall Height 73"
  • Load Capacity 200 lbs.
  • Overall Width 17-1/2"
  • Wheel Bearings Ball
  • Wheel Type Balloon Cushion
  • Wheel Diameter 8"
  • Wheel Width 2-1/8"
  • Noseplate Width 14"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Noseplate Depth 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list