Skip Content
Fiberglass Hopper Lid close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Fiberglass Hopper Lid

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLID-D25YL
  • Mfr. Model # PLID-D25YL
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1938
  • Shipping Weight 56.0 lbs

Product Details

Keep the contents of hoppers out of sight for a cleaner appearance with our heavy-duty poly lid for self-dumping hoppers. Constructed from heavy-duty virgin polyethylene material, this lid is lightweight and easy to open. The top of the lid includes a crown for water drainage and a ribbed design

Technical Specs

  • Colour Yellow
  • Material Polyethylene
  • Item Self Dumping Hopper Lid
  • Overall Height 2-7/8"
  • Overall Width 21-1/4"
  • Overall Length 38-1/2"
  • Includes Installation Hardware Included, Lockable Prop, Lock Not Included
  • Fits Container Size 1/4 cu. Yd.
  • Lid Type Lockable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List