Skip Content
FYRITE INTECH HARD CASE W/BOOT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FYRITE INTECH HARD CASE W/BOOT KIT

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC0024-8523
  • Mfr. Model # 0024-8523
  • UNSPSC # 41113049
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Battery Type (4) AA Alkaline
  • Includes Probe, (4) AA Batteries, Rubber Boot, User Manual, Hard Carry Case
  • Item Combustion Analyzer Kit
  • Type InTech Residential
  • Display High Contrast LCD Display w/Backlighting
  • Fuel Type 5 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #6, Kerosene, B5, and Propane/LPG
  • Oxygen Concentration 0.0% -20.9%
  • Combustion Efficiency 0.1 - 100%
  • Pressure/Draft -40 to 40 inWC (10 mBar)
  • Primary/Ambient Air Temp. 23 Degrees - 113 Degrees F
  • Manufacturers Warranty Length Instrument And Co Sensor 2 yr., O2 Sensor 1 yr.
  • Stack Temp. -4 Degrees - 1202 Degrees F
  • Excess Air 0 - 250%
  • Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (in %)
  • Carbon Monoxide Measurement Range 0 - 2,000 ppm
  • Replacement Sampling Assembly 0019-3265 Replacement Water Trap/Filter Assembly (For Probe Assembly)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list