Skip Content
FYRITE INTECH COMBUSTION ANALYZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FYRITE INTECH COMBUSTION ANALYZER

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC24-8511
  • Mfr. Model # 24-8511
  • UNSPSC # 41113049
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Battery Type (4) AA Alkaline
  • Includes Probe, (4) AA Batteries, Spare Filters, Rubber Boot, User Manual, Hard Carry Case
  • Item Combustion Analyzer Kit
  • Type Insight Plus Residential
  • Display Full Color Backlit LCD Display
  • Fuel Type 9 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 and 2 Custom
  • Oxygen Concentration 0.0% -20.9%
  • Manufacturers Warranty Length Instrument And Co Sensor 2 yr., O2 Sensor 1 yr.
  • Primary/Ambient Air Temp. -4 Degrees - 600 Degrees F
  • Stack Temp. -4 Degrees - 1202 Degrees F
  • Pressure/Draft -40 -40 INWC (10 mBar)
  • Combustion Efficiency 0.1 - 100%
  • Excess Air 0 - 250%
  • Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (in %)
  • Replacement Sampling Assembly 0019-3265 Replacement Water Trap/Filter Assembly (For Probe Assembly)
  • Carbon Monoxide Measurement Range 0 - 4,000 ppm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list