FYRITE INSIGHT PLUS BASIC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FYRITE INSIGHT PLUS BASIC KIT

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC0024-8517
  • Mfr. Model # 0024-8517
  • UNSPSC # 41113049
  • CATALOGUE PAGE # 1290
  • Shipping Weight 6.8 lbs

Technical Specs

  • Battery Type (4) AA Alkaline
  • Includes Long Life O2 Sensor Installed, Probe, (4) AA Batteries, Spare Filters, Rubber Boot, User Manual, Hard Carry Case
  • Item Combustion Analyzer Kit
  • Type Insight Plus Residential
  • Fuel Type 9 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 and 2 Custom
  • Manufacturers Warranty Length Instrument And Co Sensor 2 yr., O2 Sensor 1 yr.
  • Oxygen Concentration 0.0% -20.9%
  • Display Full Color Backlit LCD Display
  • Primary/Ambient Air Temp. -4 Degrees - 600 Degrees F
  • Stack Temp. -4 Degrees - 1202 Degrees F
  • Pressure/Draft -40 to 40 in. WC (10 mBar)
  • Excess Air 0 - 250%
  • Combustion Efficiency 0.1 - 100%
  • Carbon Dioxide Concentration 0.1 To A Fuel Dependent Maximum (in %)
  • Replacement Sampling Assembly 0019-3265 Replacement Water Trap/Filter Assembly (For Probe Assembly)
  • Carbon Monoxide Measurement Range 0 - 4,000 ppm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list