Skip Content
FVNR FUSE COMBO STARTR 15HP N1 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FVNR FUSE COMBO STARTR 15HP N1 120V

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLE1D188B62OG70
  • Mfr. Model # LE1D188B62OG70
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1309
  • Shipping Weight 38.0 lbs

Product Details

Instakit magnetic motor starter. 3-phase non-reversing, combination fusible, NEMA type 1 enclosure. Maximum power rating 5HP @ 208V, 5HP @ 230V, 10HP @ 460V, 15HP @ 575V.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list