FUSS MIDGET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSS MIDGET

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNQ-R7
  • Mfr. Model # FNQ-R7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 7 A
  • Element Dual
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Body Material Melamine
  • Class CC
  • Fuse Holder Code D/W
  • Series FNQ-R
  • Standards CE, Class CC, UL-248-4 Guide JDDZ, CSA Class 1422-01
  • Diameter 13/32"
  • Rejection / Nonrejection Rejection
  • Functionally Equal To Ferraz/Gould ATDR, Littelfuse KLD-R
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Time Delay
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list