FUSION MULTIPURPOSE W/O HRDW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSION MULTIPURPOSE W/O HRDW

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRX10020
  • Mfr. Model # X10020
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.18 lbs

Technical Specs

  • Item Roof Anchor
  • Depth 15"
  • Includes Roof Post and Base Plate
  • Length 23"
  • Material Stainless Steel
  • Width 16"
  • Tensile Strength 5,000 lbs.
  • Attaches To Metal Sheeting, Wood, Trapezoidal or Concrete
  • Standards OSHA, ANSI A10.32 and Z359.1-2007
  • Weight Capacity 310 lbs.
  • D-Ring Material Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list