Skip Content
FUSION METAL SHEATHING SM BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSION METAL SHEATHING SM BASE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRX10010
  • Mfr. Model # X10010
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.5 lbs

Product Details

Roof Anchor Post, Length 18 In., Breaking Strength 5000 lbs., Anchorage Metal Sheathing Roof, Width 15-1/4 In., Depth 8-3/5 In.

Technical Specs

  • Depth 8-3/5"
  • Item Roof Anchor Post
  • Includes Rivet Kit with Sealing Washers and Mastic Tape
  • Length 18"
  • Material Stainless Steel/Aluminum
  • Width 15-1/4"
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA, ANSI A10.32 and Z359.1-2007
  • Attaches To Metal Sheathing Roof
  • D-Ring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list