FUSION CONCRETE DECKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSION CONCRETE DECKING

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRX10050
  • Mfr. Model # X10050
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Roof Anchor Post, Length 22 In., Breaking Strength 5000 lbs., Anchorage Concrete Roof, Width 15-1/4 In., Depth 8-3/5 In.

Technical Specs

  • Includes Concrete Expansion Bolt Anchor Kit
  • Depth 8-3/5"
  • Item Roof Anchor Post
  • Material Stainless Steel/Aluminum
  • Length 22"
  • Width 15-1/4"
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA, ANSI A10.32 and Z359.1-2007
  • Attaches To Concrete Roof
  • D-Ring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list