Skip Content
FUSION 3100L LAMINATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSION 3100L LAMINATOR

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB50028
  • Mfr. Model # 50028
  • UNSPSC # 44102801
  • CATALOGUE PAGE # 2155
  • Shipping Weight 6.81 lbs

Product Details

Length 22.9 In., Width 8.1 In., Height 6.3 In., Temp. Thermal & Cold, Speed 31 In. Per Min., Max. Document Width 12 In., Thickness 3, 5 and 7 mil, Warm-Up Time 4 min., Voltage 120, For Use With 3, 5 and 7 mil Thermal Pouches.

Technical Specs

  • Height 6.3"
  • For Use With 3,5 and 7 mil Thermal Pouches
  • Temp. Thermal and Cold
  • Length 22.9"
  • Width 8.1"
  • Thickness 3,5 and 7 mil
  • Speed 31"
  • Voltage 120 V
  • Max. Document Width 12"
  • Warm-Up Time 4 min.
  • Includes Laminator for Mid Size Office, Auto Jam Recovery, Auto Shutoff, and Limited 1-Yr. Warranty
  • Item Pouch Laminating Machine
  • Lamination Hot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list