!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
FUSION 3000L LAMINATOR

FUSION 3000L LAMINATOR

DYNAMIC

FUSION 3000L LAMINATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUSION 3000L LAMINATOR

FUSION 3000L LAMINATOR

DYNAMIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACB50027
  • Mfr. Model # 50027
  • UNSPSC # 44102801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.19 lbs
Suggested Replacement Product
LAMINATING SYSTEM, HOT/COLD, WARM UP TIME 1 MIN, 19.88 X 5.75 X 4.25 IN, 3-5 MIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.34 / EACH

EHC: EHC :

Product Details

Length 22.9 In., Width 8.1 In., Height 6.3 In., Temp. Thermal & Cold, Speed 20 In. Per Min., Max. Document Width 12 In., Thickness 3 and 5 mil, Warm-Up Time 4 min., Voltage 120, For Use With 3 and 5 mil Thermal Pouches.

Technical Specs

  • Item Pouch Laminating Machine
  • Length 22.9"
  • Height 6.3"
  • Speed 19"
  • Thickness 3 and 5 mil
  • Voltage 120 V
  • Includes Laminator for Mid Size Office, Auto Jam Recovery, Auto Shutoff, and Limited 1-Yr. Warranty
  • Lamination Hot
  • Width 8.1"
  • Temp. Thermal and Cold
  • Max. Document Width 12 in
  • Warm-Up Time 4 min
  • For Use With 3 and 5 mil Thermal Pouches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list