Skip Content
FUSEVERY FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSEVERY FAST ACTING

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSANN225
  • Mfr. Model # ANN225
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fuse Amps 225 A
  • Item Fuse
  • Element Single
  • Length 3-3/16"
  • Voltage Rating 125VAC/80VDC
  • Body Style Bolt-On
  • Series ANN
  • Speed Very Fast Acting
  • Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
  • Body Material Fiberglass
  • Diameter 7/8"
  • Fuse Speed Very Fast Acting
  • Fuse Voltage Rating 125 VAC/80 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list