Skip Content
FUSETRON DUAL ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSETRON DUAL ELEMENT

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUST15
  • Mfr. Model # T15
  • UNSPSC # 39121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 15 A
  • Item Fuse
  • Body Style Screw-In (Type S)
  • Body Material Ceramic
  • Series T
  • Functionally Equal To Ferraz/Gould and Littelfuse Type T
  • Standards CE, Type T, UL 248-11 Guide JFHR, CSA Class 1423-01
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list